Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Plastic Rotary Grip
  • Mini Plastic Rotary Grip
  • Mini Plastic Rotary Grip

Mini Plastic Rotary Grip GMP-16xM6

5.00 (1)
Item.#
07005546
Mfr.#
GMP-16xM6
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lm (mm)
9
Dimension d (mm)
8
Dimension H (mm)
23.8
Finishing Material
Grip: Nylon 6 (black) screw: SUM22L, 43 iron oxide membrane (black)
Dimensions M (mm)
M6
Dimensions D (mm)
16
Weight (g)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tripod elevator handle knob
5
From Japan
On 2017-11-27 14:46:45
Processing was necessary on the handle side, but it can be used without problems.
This review is about item#7005537.