Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip GHR-16xM5

5.00 (1)
Item.#
07005555
Mfr.#
GHR-16xM5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
2
Dimensions D (mm)
16
Dimension H (mm)
47
Dimensions Lm (mm)
10
Dimensions d1 (mm)
8
Dimension W (mm)
2.5
Finishing Material
Grip: Nylon 6 (black) SCREW: SS400, Trivalent chromate processing
Dimension d (mm)
12.5
Weight (g)
17
Dimension h (mm)
45
Dimensions M (mm)
M5