Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip
  • Rotating Grip
  • Rotating Grip

Rotating Grip GHR-23xM8

5.00 (1)
Item.#
07005573
Mfr.#
GHR-23xM8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
2
Dimension h (mm)
70
Dimensions M (mm)
M8
Dimensions D (mm)
23
Dimension H (mm)
72
Dimensions Lm (mm)
16
Finishing Material
Grip: Nylon 6 (black) SCREW: SS400, Trivalent chromate processing
Dimensions d1 (mm)
13
Dimension W (mm)
4
Dimension d (mm)
18
Weight (g)
58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used on the handle part of my own "Cotton Shop"
5
From Japan
On 2014-02-12 16:05:07
Because of the rotary grip, there is no friction of the hand hanging when the handle is rotated, and it rotates smoothly.
This review is about item#07005573.