Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plunger
  • Mini Ball Plunger
  • Mini Ball Plunger

Mini Ball Plunger PBF-3

5.00 (1)
Item.#
07005634
Mfr.#
PBF-3
Package Qty.
1PC
Ship pack of
1
3.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
1.5
Dimensions L (mm)
7
Weight (g)
0.3
Maximum Load (N)
4.5
Dimensions M (mm)
M3
Dimensions a (mm)
0.4
Type
Steel made, light duty
Minimum Load (N)
3
Dimensions s (mm)
0.5
Finishing Material
Body: SUM22L, 4 trioxide coating (black) Ball: SUJ2 (hardness HRC 60 to 66) Spring: SUS631J1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pressure adjustment pressing rollers
5
From Japan
On 2016-10-31 18:40:44
Durability has not been confirmed, but a feeling of use are satisfied.
This review is about item#7005643.