Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plunger
  • Mini Ball Plunger
  • Mini Ball Plunger

Mini Ball Plunger PBF-4

5.00 (1)
Item.#
07005643
Mfr.#
PBF-4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
Steellightload
Minimum Load (N)
6
Dimensions s (mm)
0.8
Dimensions D (mm)
2.5
Dimensions L (mm)
9
Weight (g)
0.6
Maximum Load (N)
14.5
Dimensions M (mm)
M4
Dimensions a (mm)
0.6
Finishing Material
Body: SUM22L, black oxide (black) ball: SUJ2 (hardness 60 to 66HRC) Spring: SUS631J1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the pressing pressure of the roller
5
From Japan
On 2016-10-31 18:40:44
Durability can not be confirmed, but feeling of use is satisfied.
This review is about item#7005643.