Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Ball Plunger
  • Mini Ball Plunger
  • Mini Ball Plunger

Mini Ball Plunger PBF-6

5.00 (1)
Item.#
07005661
Mfr.#
PBF-6
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
3.5
Dimensions L (mm)
14
Weight (g)
1.5
Maximum Load (N)
18
Dimensions M (mm)
M6
Dimensions a (mm)
1
Type
Steel made, light duty
Minimum Load (N)
11
Dimensions s (mm)
1
Finishing Material
Body: SUM22L, 4 trioxide coating (black) Ball: SUJ2 (hardness HRC 60 to 66) Spring: SUS631J1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the pressing pressure of the roller
5
From Japan
On 2016-10-31 18:40:44
Durability can not be confirmed, but feeling of use is satisfied.
This review is about item#7005643.