Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plunger
  • Mini Ball Plunger
  • Mini Ball Plunger

Mini Ball Plunger PBF-10

5.00 (1)
Item.#
07005686
Mfr.#
PBF-10
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Load (N)
45
Dimensions M (mm)
M10
Dimensions a (mm)
1.5
Type
Steel, Light Load
Minimum Load (N)
24
Dimensions s (mm)
2
Dimensions D (mm)
6
Dimensions L (mm)
19
Weight (g)
7
Finishing Material
Body: SUM22L, black oxide (black) ball: SUJ2 (hardness 60 to 66HRC) Spring: SUS631J1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adjusting the pressing pressure of the roller
5
From Japan
On 2016-10-31 18:40:44
Durability can not be confirmed, but feeling of use is satisfied.
This review is about item#7005643.