Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers FP-4

Item.#
07005826
Mfr.#
FP-4
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.
Dimensions D (mm)
2.5
Type
Light load
Weight (g)
0.5
Material (Body)
S45C, black oxide (black)
Maximum Load (N)
4.9
Dimensions M (mm)
M4
Material (spring)
SWPB
Dimensions B (mm)
2
Dimensions L (mm)
9(-0.5 to 0)
Compatible
Ball button: BB-4
Material (locking)
Nylon lock
Minimum Load (N)
2
Dimensions s (mm)
0.8
Material (ball)
SUJ2 (hardness 55 to 60HRC)