Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers FP-8

Item.#
07005853
Mfr.#
FP-8
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.
Maximum Load (N)
20
Dimensions M (mm)
M8
Dimensions B (mm)
4
Dimensions L (mm)
15(-0.5 to 0)
Compatible
Ball button: BB-8
Material (locking)
Nylonlock
Material (spring)
SWPB
Minimum Load (N)
6.9
Dimensions s (mm)
1
Material (ball)
SUJ2(hardness55 to 60HRC)
Dimensions D (mm)
4
Type
Lightload
Weight (g)
3.5
Material (Body)
S45C,blackoxide(black)