Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers FP-12

Item.#
07005871
Mfr.#
FP-12
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.
Compatible
Ball button: BB-12
Material (locking)
Nylon lock
Minimum Load (N)
9.8
Dimensions s (mm)
1.8
Material (ball)
SUJ2 (hardness 55 to 60HRC)
Dimensions D (mm)
7
Material (spring)
SWPB
Type
Light load
Weight (g)
11
Material (Body)
S45C, black oxide (black)
Maximum Load (N)
29
Dimensions M (mm)
M12
Dimensions B (mm)
6
Dimensions L (mm)
20(-0.5 to 0)