Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MP-4

Item.#
07005905
Mfr.#
MP-4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Material (locking)
Nylon lock
Minimum Load (N)
3.9
Dimensions s (mm)
0.8
Material (ball)
SUJ2 (HARDNESS 55-60 HRC)
Dimensions D (mm)
2.5
Dimensions L (mm)
9(-0.5 - 0)
Weight (g)
0.5
Material (spring)
SWPB
Material (Body)
SUS304 suitable
Maximum Load (N)
9.8
Dimensions M (mm)
M4
Dimensions B (mm)
2
Compatible
Ball button: BB-4
Type
Heavy duty
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.