Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MP-6

Item.#
07005923
Mfr.#
MP-6
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Dimensions M (mm)
M6
Dimensions B (mm)
3
Compatible
Ball button: BB-6
Type
Heavy load
Material (locking)
Nylonlock
Minimum Load (N)
9.8
Dimensions s (mm)
0.8
Material (spring)
SWPB
Material (ball)
SUJ2(hardness55 to 60HRC)
Dimensions D (mm)
3
Dimensions L (mm)
13(-0.5 to 0)
Weight (g)
1.7
Material (Body)
SUS304Equivalent
Maximum Load (N)
29
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use., Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.