Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MP-8

Item.#
07005932
Mfr.#
MP-8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Material (locking)
Nylon lock
Maximum Load (N)
39
Dimensions M (mm)
M8
Dimensions B (mm)
4
Compatible
Ball button: BB-8
Type
Heavy load
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use., Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.
Material (spring)
SWPB
Material (Body)
SUS304 Equivalent
Dimensions s (mm)
1
Material (ball)
SUJ2 (hardness 55 to 60HRC)
Dimensions D (mm)
4
Dimensions L (mm)
15(-0.5 to 0)
Weight (g)
3.5