Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MP-12

Item.#
07005957
Mfr.#
MP-12
Package Qty.
1PC
Ship pack of
1
9.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (spacer)
SUS304
Weight (g)
11
Material (Body)
SUS304 Equivalent
Maximum Load (N)
59
Dimensions M (mm)
M12
Dimensions B (mm)
6
Compatible
Ball button: BB-12
Type
Heavy load
Material (spring)
SWPB
Material (locking)
Nylon lock
Minimum Load (N)
20
Dimensions s (mm)
1.8
Material (ball)
SUJ2 (hardness 55 to 60HRC)
Dimensions D (mm)
7
Dimensions L (mm)
20(-0.5 to 0)
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.