Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MPS-3

Item.#
07005975
Mfr.#
MPS-3
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
1.5
Dimensions L (mm)
7(-0.5 to 0)
Minimum Load (N)
1.5
Dimensions s (mm)
0.5
Finishing Material
Body: SUS304 equivalent ball: SUS440C (hardness 55 to 60HRC) spacer: SUS304 Spring: SUS631J1
Type
Heavy Load, all stainless steel
Dimensions D (mm)
1.5
Weight (g)
0.4
Maximum Load (N)
2.9
Dimensions M (mm)
M3
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.