Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MPS-5

Item.#
07005993
Mfr.#
MPS-5
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
M5
Dimensions D (mm)
3
Weight (g)
1
Maximum Load (N)
20
Type
Heavy burden type, product made from all stainless steel
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.
Dimensions B (mm)
2.5
Dimensions L (mm)
12(-0.5 - 0)
Minimum Load (N)
4.9
Dimensions s (mm)
0.8
Finishing Material
Body: SUS304 or equivalent Ball: SUS440C (hardness 55-60 HRC) Spacer: SUS304 Spring: SUS631J1