Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MPS-6

Item.#
07006002
Mfr.#
MPS-6
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Load (N)
9.8
Dimensions s (mm)
0.8
Dimensions B (mm)
3
Dimensions L (mm)
13(-0.5 to 0)
Finishing Material
Body: SUS304 equivalent ball: SUS440C (hardness 55 to 60HRC) spacer: SUS304 Spring: SUS631J1
Type
Heavy duty all stainless steel
Maximum Load (N)
29
Dimensions M (mm)
M6
Dimensions D (mm)
3
Weight (g)
1.7
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.