Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MPS-10

Item.#
07006027
Mfr.#
MPS-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Minimum Load (N)
19
Dimensions s (mm)
1.2
Dimensions B (mm)
5
Dimensions L (mm)
16(-0.5 to 0)
Finishing Material
Body: SUS304 equivalent ball: SUS440C (hardness 55 to 60HRC) spacer: SUS304 Spring: SUS631J1
Type
Heavy Load, all stainless steel
Maximum Load (N)
49
Dimensions M (mm)
M10
Dimensions D (mm)
5
Weight (g)
6
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.