Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Plungers
  • Mini Ball Plungers
  • Mini Ball Plungers

Mini Ball Plungers MPS-16

Item.#
07006045
Mfr.#
MPS-16
Package Qty.
1PC
Ship pack of
1
18.24 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Minimum Load (N)
29
Dimensions s (mm)
2.5
Dimensions B (mm)
8
Dimensions L (mm)
25(-0.5 to 0)
Finishing Material
Body: SUS304 equivalent ball: SUS440C (hardness 55 to 60HRC) spacer: SUS304 Spring: SUS631J1
Type
Heavy Load, all stainless steel
Maximum Load (N)
98
Dimensions M (mm)
M16
Dimensions D (mm)
9.5
Weight (g)
25
Caution
Typical heavy loads compared to light loads burden of use have become shorter life. It's better to use light weight type for frequent use.