Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Cabinet Handle
  • Plastic Cabinet Handle
  • Plastic Cabinet Handle

Plastic Cabinet Handle UPC-21x93.5-BK

4.25 (4)
Item.#
07006824
Mfr.#
UPC-21x93.5-BK
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension r (mm)
6.5
Dimensions C (mm)
10.5
Dimension L1 (mm)
93.5
Dimensions L (mm)
112
Color
Matte black
Finishing Material
Glass fiber reinforced nylon 6
Dimension h (mm)
30
Dimensions A (mm)
21
Dimension H (mm)
36
Weight (g)
35
Dimensions Lr (mm)
13
LC Dimensions (mm)
7
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Various equipment installation
2
From Japan
On 2017-09-15 11:34:00
It is difficult to get out of center with screw hole spacing being odd. It has accuracy and weather resistance, so I am dissatisfied with that point only.
This review is about item#7006833.
I use it as a handle.
5
From Japan
On 2017-05-09 15:04:44
It is very strong. If even a screw is stopped tightly, it is a demon to a demon.
This review is about item#7006824.
Addition of combin handle
5
From Japan
On 2016-10-03 19:19:33
Since there are few parts to be gripped by the machine body, I purchased this product and installed it. Because it is hard plastic, it does not have to deform even if you apply force.
This review is about item#7006824.
To the handle for moving the motorcycle platform
5
From Japan
On 2016-01-10 22:41:01
Light, durable and cheap, made of plastic. Because it is convenient, I bought several pieces.
This review is about item#07006824.