Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mr Auto
  • Mr Auto
  • Mr Auto

Mr Auto HS-503W

3.60 (5)
Item.#
07007314
Mfr.#
HS-503W
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Spraying insect killer agent and disinfection. Horticultural killing insect and insecticides application. Spraying hormonal agent to vegetables, fruit, and flowers.
2014 TRUSCO Published Page
3-1213
Safety Valve Set Pressure (MPa[kgf/cm2])
0.5[5]
Main Unit Dimensions (Diameter phi xHeight H)(mm)
190x495
Hose Length (m)
5
Weight (kg)
3
Accessories
Dropper one
2015 Trusco Published Pages
4 2563
Nozzle Length (cm)
63-113.5
Nozzle
Telescopic two-stage two horses mouth
Usage Time (minute)
1 head opening: about 212 horses mouth: about 10
Tank Capacity (L)
5
TRUSCO Part Number
404-8270
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
gardening
4
From Japan
On 2018-04-06 11:16:31
I'm spreading rose insect pest repellent. It is easy to use normally, but it is a little troublesome for horses.
This review is about item#7007314.
Agricultural crop protection spray protection medicine spray
1
From Japan
On 2016-06-13 09:00:31
I was using Mr. AUTO's 5-inch for more than 5 years, but because the mounting part of the discharge hose tank (strainer side) was damaged, I replaced it this time. The length adjustment of the 4th step of the extensible nozzle does not go well when it is used for the second time. For packing and stop? It is necessary to adjust the condition with the packing at the time of reinserting, as the part is lost when it is made the longest. What's wrong?
This review is about item#07007341.
When planting insecticide spraying
4
From Japan
On 2016-05-03 10:26:10
Although it is light and easy to use, if it is heavier when applying pressure, it may not be possible to press it as a woman from the third time.
This review is about item#07007314.
We will use it in the company site
5
From Japan
On 2014-01-29 14:57:51
It uses the same item and is easy to use.
This review is about item#07007314.
Disinfection of garden trees
4
From Japan
On 2011-07-06 00:11:47
If there was a long arm of the nozzle, if you posted it as a related item at the stage of displaying the product sample, I was choosing a longer product ... ... otherwise I am satisfied.
This review is about item#07007314.