Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jet Mate

Jet Mate JM-25H

4.00 (1)
Item.#
07007384
Mfr.#
JM-25H
Package Qty.
1PC
Ship pack of
1
749.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For watering of raising seedling. For watering of greenhouses., For watering of raising seedling. For watering of greenhouses.
Motor Output (W)
750
Discharge Caliber (phi mm)
25
Motor
Commutator motor
Total Pumping Height (m)
50
Power (V)
AC100
Cycle(Hz)
50/60 combined
Specification
Motor Pump
Motor rating
About 1 hour
Power Cord (m)
3(2SQx2300V)
Maximum Delivery (l/min)
120
Intake Caliber (phi mm)
25
Revolution (min-1[r.p.m])
7400
Current (A)
14
Weight (kg)
8.5
Accessories
Strainer x1 or hose band " Phi22, Phi26x each one, 25x25x2 pieces Phi32x3 one coupling Kumi 25x25x2 one bamboo shoot nipple, 25x20x1 pieces, 25x15x1 one carbon brush x1 set
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pump for greenhouse cultivation
4
From Japan
On 2013-06-24 12:26:29
Because the price was high, I did not purchase it here, but as I can post the review, it is for reference. It was the use for greenhouses in Hokkaido. With less than 50% of working days, I used brushes for 2 years with the use of about 4 hours a day. Perhaps I think that it has not been sold in the monotalou, but since the pump of the engineering is sold also in the home center, I think that comparing the price there is about the same. Although the story goes back, since the carbon brush which is a consumable item is not handled directly by the manufacturer, it becomes a customer note at the handling store. By the way it is 1 co 1450 yen. * 2 It takes a real double because it is necessary. Since it is a business item, we recommend that you purchase considering the destination of expendables. High power is good for performance. It's just chocolate and ursay.