Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Pump
  • Gear Pump
  • Gear Pump
  • Gear Pump

Gear Pump GC-13

Item.#
07007393
Mfr.#
GC-13
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inhalation Height (m)
4 or less
Material
Cast iron
Dimension F (mm)
70
Dimensions M (mm)
21
Pulley
125xA1
Dimensions L (mm)
181
Connection Screws
Parallel pipe screw
Dimensions H3 (mm)
130.5
Dimensions H2(mm)
88
Dimension K(mm)
51
Dimensions H1 (mm)
67.25
Dimensions J (mm)
32
Dimensions I (mm)
36
V Belt Pulley
5inchxA1
Dimension S (mm)
25.5
Dimensions N (mm)
9.5
Revolution (min-1[r.p.m])
400
Specification
Single pump
Intake/Discharge Outlet Diameter
13A
Dimension H (mm)
151.5
Dimensions p (mm)
41.5
Power Consumption (kW)
0.2
Weight (kg)
4
Maximum Delivery (l/min)
21
Dimension D1 (mm)
127
Dimensions C (mm)
100
Dimensions B (mm)
148
Dimensions E (mm)
33
Dimensions D (mm)
18
DisCharge Pressure (MPa)
0.1 - 0.3
Dimensions A (inch)
PS1/2
Application
For agriculture: irrigation water supply, breeding ground for watering, spraying of urine and liquid fertilizer, nursery for watering. For industrial: refueling and transport of heavy oil A and B For fishing : drainage of water scale cleaning of ships, supply and transport of cooling water, seaweed collection, buckwheat on bamboo stand. Others: various liquid does not oxidize tempura oil, syrup, coal tar, pitch.