Buy more than* S$200* and get FREE SHIPPING

  • Gear Pump

Gear Pump GC-20

Item.#
07007402
Mfr.#
GC-20
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Inhalation Height (m)
4 or less
Material
Cast iron
Power Consumption (kW)
0.4
Weight (kg)
6
Maximum Delivery (l/min)
37
Dimension D1 (mm)
152
Dimensions C (mm)
130
Dimensions B (mm)
165
Dimensions J (mm)
36
Dimensions I (mm)
58
V Belt Pulley
6inchxA1
Dimension S (mm)
25.5
Dimensions N (mm)
9.5
Intake/Discharge Outlet Diameter
20A
Dimension H (mm)
179
Dimensions p (mm)
50
Application
For agriculture: irrigation water supply, breeding ground for watering, spraying of urine and liquid fertilizer, nursery for watering. For industrial: refueling and transport of heavy oil A and B For fishing : drainage of water scale cleaning of ships, supply and transport of cooling water, seaweed collection, buckwheat on bamboo stand. Others: various liquid does not oxidize tempura oil, syrup, coal tar, pitch.
Revolution (min-1[r.p.m])
400
Specification
Single pump
Connection Screws
Parallel pipe screw
Dimensions H3 (mm)
153
Dimensions H2(mm)
103
Dimension K(mm)
60
Dimensions H1 (mm)
78
Dimensions E1(mm)
28
Dimension G(mm)
23
Dimensions D (mm)
20
DisCharge Pressure (MPa)
0.1 - 0.3
Dimensions A (inch)
PS3/4
Dimension F (mm)
97
Dimensions M (mm)
25
Pulley
150xA1
Dimensions L (mm)
201