Buy more than* S$200* and get FREE SHIPPING

  • Gear Pump

Gear Pump GC-25

Item.#
07007411
Mfr.#
GC-25
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inhalation Height (m)
4 or less
Material
Cast iron
Weight (kg)
11
Maximum Delivery (l/min)
55
Dimensions H2(mm)
129
2014 TRUSCO Published Page
2-2238
Dimensions C (mm)
142
Dimensions H1 (mm)
97.5
Dimensions E1(mm)
34
Dimension G(mm)
30
Dimensions D (mm)
22
DisCharge Pressure (MPa)
0.1-0.3
Dimensions A (inch)
PS1
Dimension F (mm)
114
Dimensions M (mm)
30
Pulley
200xA1
Dimensions L (mm)
247
Connection Screws
Parallel pipe thread
Revolution (min-1[r.p.m])
400
Specification
Single pump
Dimensions H3 (mm)
191
2015 Trusco Published Pages
3 1428
Dimension D1 (mm)
203
Dimension K(mm)
75
TRUSCO Part Number
294-1660
Dimensions B (mm)
204
Dimensions J (mm)
38.5
Dimensions I (mm)
65
V Belt Pulley
8inchxA1
Dimension S (mm)
24
Dimensions N (mm)
10.5
Intake/Discharge Outlet Diameter
25A
Dimension H (mm)
230.5
Dimensions p (mm)
63
Power Consumption (kW)
0.75
Application
For agriculture: irrigation water supply, breeding ground for watering, spraying of urine and liquid fertilizer, nursery for watering.
For industrial: refueling and transport of heavy oil A and B
For fishing : drainage of water scale cleaning of sh