Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Submersible Pump, Ponster
  • Submersible Pump, Ponster
  • Submersible Pump, Ponster

Submersible Pump, Ponster PX-540

4.00 (1)
Item.#
07007691
Mfr.#
PX-540
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
20
Power Cord (m)
5(VCT1.25-3C)
Total Pumping Height (m)
10
Model
Capacitor run motor
Accessories
Hose band x1 unit rope 5m
Cycle(Hz)
50
Port Size (phimm)
40
Rated Current (A)
6.8
Motor Output (W)
400
AC Voltage (V)
100
Weight (kg)
11
Specification
Residual water treatment (civil engineering)
Power Consumption (W)
630
Diameter (phi mm)
(Hose band) 46
Maximum Delivery (l/min)
220
Revolution (min-1[r.p.m])
2900
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Circulate the water of the pond
4
From Japan
On 2013-08-16 13:43:15
This amount is easy to buy
This review is about item#07007716.