Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Submersible Pump, Ponster
  • Submersible Pump, Ponster
  • Submersible Pump, Ponster

Submersible Pump, Ponster PX-640

4.00 (1)
Item.#
07007707
Mfr.#
PX-640
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
20
Power Cord (m)
5(VCT1.25-3C)
Total Pumping Height (m)
10
Model
Capacitor run motor
Accessories
Hose band x1 unit rope 5m
Power Consumption (W)
690
Diameter (phi mm)
(Hose band) 46
Maximum Delivery (l/min)
220
Motor Output (W)
400
AC Voltage (V)
100
Weight (kg)
11
Specification
Residual water treatment (civil engineering)
Revolution (min-1[r.p.m])
3400
Cycle(Hz)
60
Port Size (phimm)
40
Rated Current (A)
6.9
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Circulate the water of the pond
4
From Japan
On 2013-08-16 13:43:15
This amount is easy to buy
This review is about item#07007716.