Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy

Submersible Pump for Seawater, Pondy SM-625

4.40 (5)
Item.#
07007795
Mfr.#
SM-625
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Port Size (phimm)
25
Motor Output (W)
150
AC Voltage (V)
100
Dimensions (Width W x Height H) (mm)
164x258
Power Consumption (W)
369
Weight (kg)
4.3
Maximum Delivery (l/min)
100
Accessories
Hose band phi15, phi20, phi25x each one coupling phi25x1 pieces coupling packing phi25x1 pieces bamboo shoots nipple (25x25), (25x20), (25x15) x 1 each one-touch cup (25x15) x1 or ring
Remaining Water Level (mm)
24
Power Cord (m)
4(3X0.75SQ)
Total Pumping Height (m)
10
Revolution (min-1[r.p.m])
3200
Cycle(Hz)
60
Specification
For clean water
Rated Current (A)
4.3
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Core construction Milking
4
From Japan
On 2017-10-21 15:14:27
Even if pulling a hose for a long time, the power is strong and usability is very good I would like to ask the repair request more kindly.
This review is about item#7007944.
Movement of stored water
5
From Japan
On 2017-09-13 16:15:40
Light and easy to carry. It is possible to connect a general hose diameter with a large drainage flow rate for price.
This review is about item#7007953.
Pumping up from a canal
4
From Japan
On 2017-05-25 17:50:59
Because there is head pressure, it is convenient to send water to a tank that is somewhat higher
This review is about item#7007953.
Pumping up well water
5
From Japan
On 2017-04-10 21:53:25
It is used for pumping well water of 9 m in depth. In the spec, the total head is 15 m, but even if you connect a 20 m hose, it is pumping up.
This review is about item#7007795.
For wastewater
4
From Japan
On 2013-12-05 09:05:19
There was power in cheap price.
This review is about item#07007953.