Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy

Submersible Pump for Seawater, Pondy SM-525X

4.33 (3)
Item.#
07007804
Mfr.#
SM-525X
Package Qty.
1PC
Ship pack of
1
295.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Port Size (phimm)
25
Motor Output (W)
150
AC Voltage (V)
100
Maximum Delivery (l/min)
100
Total Pumping Height (m)
9.5
Revolution (min-1[r.p.m])
2600
Cycle(Hz)
50
Accessories
Hose band phi15, phi20, phi25x each one coupling phi25x1 pieces coupling packing phi25x1 pieces bamboo shoots nipple (25x25), (25x20), (25x15) x 1 each one-touch cup (25x15) x1 or ring
Remaining Water Level (mm)
24
Power Cord (m)
4(3X0.75SQ)
Specification
For both sediment and water
Rated Current (A)
5.4
Dimensions (Width W x Height H) (mm)
164x278
Power Consumption (W)
399
Weight (kg)
4.3
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
用水路からの揚水
4
From Japan
On 2017-05-25 17:50:59
ヘッド圧があるので、多少高い位置にある水槽にも送水でき便利です
This review is about item#7007953.
Pumping of well water
5
From Japan
On 2017-04-10 21:53:25
We are using the pumping of depth 9m of well water. In the specs, but has become a total lift of 15m, be connected to a hose of 20m, it has been pumped up.
This review is about item#7007795.
For wastewater
4
From Japan
On 2013-12-05 09:05:19
There was power in cheap price.
This review is about item#07007953.