Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy

Submersible Pump for Seawater, Pondy SM-625X

4.40 (5)
Item.#
07007813
Mfr.#
SM-625X
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Port Size (phimm)
25
Motor Output (W)
150
AC Voltage (V)
100
Cycle(Hz)
60
Maximum Delivery (l/min)
100
Total Pumping Height (m)
10
Revolution (min-1[r.p.m])
3200
Remaining Water Level (mm)
24
Power Cord (m)
4(3X0.75SQ)
Power Consumption (W)
369
Weight (kg)
4.8
Rated Current (A)
4.3
Dimensions (Width W x Height H) (mm)
164x278
Accessories
Hose band Phi15, Phi20, Phi25x each one coupling Phi25x1 one coupling packing Phi25x1 one bamboo shoot nipple (25x25), (25x20), (25x15) x each one one-touch coupling (25x15) x1 pieces
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Core construction Milking
4
From Japan
On 2017-10-21 15:14:27
Even if pulling a hose for a long time, the power is strong and usability is very good I would like to ask the repair request more kindly.
This review is about item#7007944.
Movement of stored water
5
From Japan
On 2017-09-13 16:15:40
Light and easy to carry. It is possible to connect a general hose diameter with a large drainage flow rate for price.
This review is about item#7007953.
Pumping up from a canal
4
From Japan
On 2017-05-25 17:50:59
Because there is head pressure, it is convenient to send water to a tank that is somewhat higher
This review is about item#7007953.
Pumping up well water
5
From Japan
On 2017-04-10 21:53:25
It is used for pumping well water of 9 m in depth. In the spec, the total head is 15 m, but even if you connect a 20 m hose, it is pumping up.
This review is about item#7007795.
For wastewater
4
From Japan
On 2013-12-05 09:05:19
There was power in cheap price.
This review is about item#07007953.