Buy more than* S$200* and get FREE SHIPPING

  • Underwater pump Ponter for simple waste

Underwater pump Ponter for simple waste PSK-53210

4.50 (2)
Item.#
07007822
Mfr.#
PSK-53210
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Port Size (phimm)
32
Motor Output (W)
150
Motor
Capacitor induction motor
Dimensions (Width W x Height H) (mm)
180x278
Accessories
Hose band phi32, phi40x each one coupling phi32x1 pieces coupling packing phi32x1 pieces bamboo shoots nipple (32x32), (32x25) x 1 each rope 5m
Rated Current (A)
3.5
Revolution (min-1[r.p.m])
2600
Cycle(Hz)
50
Remaining Water Level (mm)
60
Power Cord (m)
4(VCT 0.75mm2)
AC Voltage (V)
100
Weight (kg)
5.1
Maximum Delivery (l/min)
150
Total Pumping Height (m)
6.5
Power Consumption (W)
305
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pick up oil that accumulated during roaster operation.
4
From Japan
On 2016-12-11 19:03:27
I have been using this model for a long time, so this time, the previous model was bad, I bought it. I was able to buy it worthy by campaign discount.
This review is about item#7007831.
Bathtub drain
5
From Japan
On 2015-03-12 08:10:09
I used the same thing for over 10 years but broke at the part where the power cord entered the main body, and new parts that wired out had been reinforced because that part was reinforced
This review is about item#07007831.