Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Submersible Pump, Ponster

Submersible Pump, Ponster PSK-53210A

4.75 (4)
Item.#
07007847
Mfr.#
PSK-53210A
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Port Size (phimm)
32
Motor Output (W)
150
Motor
Capacitor induction motor
Dimensions (Width W x Height H) (mm)
180x278
Specification
With float switch. Full automatic type
Maximum Delivery (l/min)
150
Total Pumping Height (m)
6.5
Power Consumption (W)
305
Remaining Water Level (mm)
100
Power Cord (m)
4(VCT 0.75mm2)
AC Voltage (V)
100
Weight (kg)
5.4
Accessories
Hose band phi32, phi40x each one coupling phi32x1 pieces coupling packing phi32x1 pieces bamboo shoots nipple (32x32), (32x25) x 1 each rope 5m
Rated Current (A)
3.5
Revolution (min-1[r.p.m])
2600
Cycle(Hz)
50
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Drainage from farmland during rain
5
From Japan
On 2017-03-26 19:33:25
Float control can be done. It is enough if we can cope with muddy water regularly.
This review is about item#7007847.
Drainage
5
From Japan
On 2015-02-04 16:26:26
Great!
This review is about item#07007856.
Sewage drainage
5
From Japan
On 2013-06-09 09:32:45
It is good to be compact.
This review is about item#07007847.
For maintaining the constant water level of the septic tank
4
From Japan
On 2013-02-18 14:25:15
The float switch part is somewhat large, and it is necessary to secure the operation space, and careful attention is required for installation in a narrow place.
This review is about item#07007847.