Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Submersible Pump, Ponster

Submersible Pump, Ponster PSK-640X

5.00 (1)
Item.#
07007874
Mfr.#
PSK-640X
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Port Size (phimm)
40
Motor Output (W)
150
Maximum Delivery (l/min)
170
AC Voltage (V)
100
Weight (kg)
5.3
Accessories
Hose band phi48x1 pieces bamboo shoots nipple (40x40) x1 or rope 5m
Total Pumping Height (m)
6
Power Consumption (W)
301
Remaining Water Level (mm)
80
Power Cord (m)
4(VCT 0.75mm2)
Motor
Capacitor induction motor
Dimensions (Width W x Height H) (mm)
215x344
Specification
For mess
Rated Current (A)
3.1
Revolution (min-1[r.p.m])
3200
Cycle(Hz)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drainage of mud.
5
From Japan
On 2011-11-03 15:23:23
The sound is quiet (about refrigerator). It was used with a height difference of 1.5 m and a pipe length of 5 m, and drainage was successful without problems.
This review is about item#07007865.