Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy
  • Submersible Pump for Seawater, Pondy

Submersible Pump for Seawater, Pondy SM-525H

4.40 (5)
Item.#
07007944
Mfr.#
SM-525H
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Port Size (phimm)
25
Motor Output (W)
150
AC Voltage (V)
100
Specification
For clean water (high pressure type)
Rated Current (A)
5.3
Revolution (min-1[r.p.m])
2600
Cycle(Hz)
50
Accessories
Hose band phi15, phi20, phi25x each one coupling phi25x1 pieces coupling packing phi25x1 pieces bamboo shoots nipple (25x25), (25x20) x 1 each one-touch coupling (25x15) x1 unit
Remaining Water Level (mm)
24
Power Cord (m)
4(3X0.75SQ)
Motor
Capacitor induction motor
Maximum Delivery (l/min)
50
Total Pumping Height (m)
15
Power Consumption (W)
399
Weight (kg)
4.8