Buy more than* S$200* and get FREE SHIPPING

  • Bar, Multi Purpose Tool, Chisel, "Attacker"

Bar, Multi Purpose Tool, Chisel, "Attacker" D-15

4.40 (5)
Item.#
07008136
Mfr.#
D-15
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Special tool steel
Shaft Diameter (phi mm)
8
Application
For Hatsuru, Waru, and Kojiru work
Shaft Length (mm)
150
Overall Length (mm)
250
TRUSCO Part Number
165-3563
Point Dimensions (mm)
20
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Peel off
4
From Japan
On 2017-09-21 20:19:24
You can also peel off the oil pan, but you can use it for hanging it because you can use it by hitting it. It is useful because it is longer than a tagger.
This review is about item#7008136.
Negative screw thread decomposition
5
From Japan
On 2017-08-23 18:30:28
very good I was going to produce a fixture, but good goods were found.
This review is about item#7008136.
Used for a little biting work
5
From Japan
On 2015-06-03 18:35:36
It is perfect for a little concrete hatsuri work which does not use a claw machine or a glasses. Because the price is also cheap, I always carry it in my waist bag.
This review is about item#11064891.
Rust removal at a narrow place
3
From Japan
On 2014-03-23 08:52:54
It was not very effective
This review is about item#11064891.
Knead
5
From Japan
On 2013-03-29 14:56:53
Even with similar items, the price is high and the usage is also rough so it is likely to break together, if so, is this enough
This review is about item#07008136.