Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Argon Pressure Regulator
  • Argon Pressure Regulator
  • Argon Pressure Regulator
  • Argon Pressure Regulator
  • Argon Pressure Regulator

Argon Pressure Regulator GHN-1

Item.#
07008172
Mfr.#
GHN-1
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flowmeter (L/min)
41695
Secondary Side Pressure Guage (MPa)
0 - 1
Valve-Inlet Pressure Meter (MPa)
0 - 25
Connection
Entrance: W22-14 right (standard) exit: M12x1.0 (phi6 hose fitting)
Weight (kg)
1.4
Adjustment Pressure (MPa)
0.1 - 0.6
Valve-Inlet Pressure (MPa)
14.7 below
Compatible Gas
Ar (argon gas)
Peak Flow Rate (L/min)
100
Specification
Brass