Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heater Pressure Regulator

Heater Pressure Regulator EH-2N

Item.#
07008181
Mfr.#
EH-2N
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Cannot be used to siphon gas cylinder., Cannot be used to siphon gas cylinder.
Heater's storage capacity (W)
190
Adjustment Pressure (MPa)
0.1 - 0.3
Valve-Inlet Pressure (MPa)
tless than 14.7
Gas
Carbon dioxide as the primary
Cord Length (m)
2.0
Weight (kg)
2.06
Material
BODY: C3771B, DIAPHRAGM: CR, SHEET :C3604B
Purpose
Arc welding, beverages, food industry, casting industry, promotion of plant cultivation, industrial, etc., Arc welding, beverages, food industry, casting industry, promotion of plant cultivation, industrial, etc.
Flowmeter (L/min)
2 - 25
Secondary Side Pressure Guage (MPa)
0 - 0.6
Valve-Inlet Pressure Meter (MPa)
0 - 25
Power Source (AC V)
100
Peak Flow Rate (L/min)
25
Connection Diameter
Inlet side of :W22 mountain (right) 14 bags per Nut gasket, EXIT SIDE :M12x1... phi 6 6 HOSE WITH FITTINGS * NEEDLE VALVE