Buy more than* S$200* and get FREE SHIPPING

  • In-Line Check Valve

In-Line Check Valve CN-T03-1-11

Item.#
07008976
Mfr.#
CN-T03-1-11
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions BA (mm)
31.2
Dimension LA (mm)
70
Maximum Working Pressure (MPa [kgf/cm2])
21(214)
Weight (kg)
0.4
Mounting Method
Screw connection type
Dimensions D
3/8
Dimensions BB (mm)
27
Peak Flow Rate (L/min)
30
Cracking Pressure (MPa[kgf/cm2])
0.04(0.4)