Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MINIMO Ace Precision Grinder
  • MINIMO Ace Precision Grinder
  • MINIMO Ace Precision Grinder
  • MINIMO Ace Precision Grinder

MINIMO Ace Precision Grinder MNA

Item.#
07011681
Mfr.#
MNA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Input (VA)
30
Dimention D2 (phi mm)
10.8
Dimension D (phi mm)
29
Dimensions L (mm)
158
Dimension L2 (mm)
69
Dimention D1 (phimm)
26.4
Dimension L1 (mm)
89
Specification
On hand ON/OFF switch