Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Steel Solid Wire
  • Soft Steel Solid Wire
  • Soft Steel Solid Wire

Soft Steel Solid Wire YM-28

4.71 (7)
Item.#
07011751
Mfr.#
YM-28
Package Qty.
1Roll(20kg)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z3312 YGW12
Wire Diameter (phi mm)
1.0
Current Range (A)
Downward: 70 over 250, up 50 over 120, stand improvement advance: 50 over 160, vertical downward advance: 50 over 220
AWS Standards
A5.18 ER70S over G applicable
Wire Type
Solid
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-01-13 10:41:09
I used Panasonic products, but this item is cheap and saved. It is a good product that is not inferior.
This review is about item#3661787.
welding
5
From Japan
On 2017-05-12 16:40:45
I think that the price is cheap and sufficient product. I think that it does not differ from other wires even if it is used.
This review is about item#03661787.
welding
5
From Japan
On 2016-04-07 22:28:53
I think that it is easy to shed.
This review is about item#35141915.
Thin plate welding
5
From Japan
On 2015-08-15 12:06:20
All attitude, very easy to handle regardless of current and low price.
This review is about item#03661787.
Car custom
5
From Japan
On 2015-07-16 15:02:55
You can use it without any problem
This review is about item#03661787.
Welding of iron plates
5
From Japan
On 2014-08-11 15:17:02
I am using it more than before. If you are cheaper than other companies, we will continue to use it.
This review is about item#07011767.
Handrail · Hardware
3
From Japan
On 2013-07-01 17:09:35
It is good for the production of thin handrails
This review is about item#07011767.