Buy more than* S$200* and get FREE SHIPPING

  • Soft Steel Solid Wire
  • Soft Steel Solid Wire
  • Soft Steel Solid Wire

Soft Steel Solid Wire YM-28

4.60 (5)
Item.#
07011767
Mfr.#
YM-28
Package Qty.
1Roll(20kg)
Ship pack of
1
116.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z3312 YGW12
Wire Type
Solid
Current Range (A)
Downward: 80 over 350, up 80 over 150, stand improvement advance: 80 over 180, vertical downward advance: 80 over 240
Wire Diameter (phi mm)
1.2
AWS Standards
A5.18 ER70S over G applicable
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-04-07 22:28:53
I think that easy to shed.
This review is about item#35141915.
Sheet welding
5
From Japan
On 2015-08-15 12:06:20
All attitude, very good easy to handle because it is low-cost, regardless of the current.
This review is about item#03661787.
Car custom
5
From Japan
On 2015-07-16 15:02:55
You can use without any particular problem
This review is about item#03661787.
Welding of iron plate
5
From Japan
On 2014-08-11 15:17:02
You use than before. Also use the future if cheaper than other companies.
This review is about item#07011767.
Handrail - hardware
3
From Japan
On 2013-07-01 17:09:35
It is just right in the production of the handrail of thin
This review is about item#07011767.