Buy more than* S$200* and get FREE SHIPPING

  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB
  • General Dewatering Pump LB

General Dewatering Pump LB LBT-480

5.00 (2)
Item.#
07011821
Mfr.#
LBT-480
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
50
Dimensions W1(mm)
50
Dimensions D (mm)
187
Weight (kg)
9.5
Discharge Volume (m3/min)
0.12
Materials (cable)
VCT
Starting Method
JikaIri
Cycle(Hz)
60
Output (kW)
0.48
Compatible Cable Outside Diameter (phi mm)
11.1
Oprerating Water Level (mm)
50
Discharge Caliber (phi mm)
50
Total Pumping Height (m)
8
Liquid
Rain water, spring water, soil water, drainage construction
Accessories
(Please use the hose band dedicated separate the suction hose) x1 or cab tire Cable x1 hose coupling x1 unit hose band
Description
For clearance of the suction cover and impeller is wide, is a design concern of lock due to sand is small. the adoption of the impeller of Haisupin form of high gap structure, and it was with impeller characteristic performance degradation is small even if wear also, the stronger the further wear. shape that hard to fall down assembly and disassembly even upside down easy, the compact pump design. with one box wrench 13mm, pump unit can perform maintenance work without removing the impeller. can be changed direction "up" and "horizontal" discharge . I will prevent the bending of the hose crosscut time. Removable by simply loosening the cap nut. The adoption of composite material made carefully, I realized that the size of the equivalent about A4 size paper weight and mass of 9.5kg.
Foreign Body Passage Diameter (mm)
6
Dimension B1 (mm)
228
Cable Length (m)
5
Dimensions A (mm)
221
Rated Voltage (V)
Three-phase 200
Dimension d (mm)
50
Dimension H (mm)
275
Rotational Speed (min-1[rpm])
3600
Core Number x Cross Section (mm2)
4x1.25
Model
Non-automatic type
Dimensions A1 (mm)
160
Dimensions B (mm)
275
Liquid Temperature Range (degree c)
0 - 40
Description 2
Haisupin structure that is hard to lock
Application
Civil engineering and construction drainage. Drainage of rain, spring water, and pooled water. Drainage of basement and various pit. Double treatment of drainage. Second treatment drainage of plant. General drainage.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watering of trees.
5
From Japan
On 2015-05-23 21:01:54
It is saved because there is no loss of water and the watering ends soon and there is no loss of time.
This review is about item#05827193.
Drainage of flush booth
5
From Japan
On 2010-06-15 11:26:16
The water quickly escaped and the work got much easier.
This review is about item#06338832.