Buy more than* S$200* and get FREE SHIPPING

  • Pita Caliper
  • Pita Caliper
  • Pita Caliper

Pita Caliper PITA10

4.50 (2)
Item.#
07011934
Mfr.#
PITA10
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.05
Instrumental Error (mm)
+/-0.05
Overall Length (mm)
171
Caution
PITA10 has clincher screw on the top. Not Lock bolt., PITA10 has clincher screw on the top. Not Lock bolt.
Measurement Length (mm)
100
Display
39 mm is equally divided into 20.
TRUSCO Part Number
283-0744
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product dimension inspection
4
From Japan
On 2014-05-16 13:11:34
The feeling of use stops suddenly and the decision is good, but there is a feeling that a corner will catch on with the feeling that it has. If you are a product in this price range you'd better just finish up a little more.
This review is about item#07011846.
Measurement work
5
From Japan
On 2014-05-03 10:13:39
Characteristics of beaked beaks, places which can not be measured with ordinary calipers can also be measured.
This review is about item#07011846.