Buy more than* S$200* and get FREE SHIPPING

  • E-Pita Caliper
  • E-Pita Caliper
  • E-Pita Caliper

E-Pita Caliper E-PITA10

4.17 (6)
Item.#
07011961
Mfr.#
E-PITA10
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.01
Instrumental Error (mm)
+/-0.02
Overall Length (mm)
207
Display
Digital
Measuring Range (mm)
0 - 100
TRUSCO Part Number
273-6403
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used for measurement
3
From Japan
On 2016-07-08 19:15:32
I'm sorry. I used it well but it was broken.
This review is about item#07011961.
Measure the drill diameter.
4
From Japan
On 2015-10-08 21:38:17
I used it to measure the drill diameter mainly, so it should be 100 mm.
This review is about item#07011855.
Production of car parts
5
From Japan
On 2014-12-16 20:43:16
I used calipers from various manufacturers but it is easy to use
This review is about item#07011855.
Dimension measurement
4
From Japan
On 2013-03-05 13:13:05
Feeling of use is satisfactory
This review is about item#07011977.
E-PITA 15 _ Dimension test
4
From Japan
On 2012-09-26 01:04:32
The texture is inferior to Mitutoyo. Some people may not be able to satisfy ownership desire. Tsuraichi's beaked beef is convenient, depending on the application it is useful. Besides low cost, it is profitable because it is a digital caliper with ABS measurement function, thumb roller, special shaped beak and all loaded specification, but because it is not coolant proof, it may not be suitable for in-process inspection. It is recommended if it is a second digital caliper.
This review is about item#07011855.
Features / inspection
5
From Japan
On 2008-04-29 22:55:09
It is not possible to measure with a corner or the like because the end of the vernier caliper is offset when measuring the width of a groove or the like with a general calipers, but this product can be measured without problems because the end face is flat. I am happy that a special case comes with it.
This review is about item#07011855.