Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digital Thermometer, Water Proof Type

Digital Thermometer, Water Proof Type SK-250WPII-N

5.00 (2)
Item.#
07012013
Mfr.#
SK-250WPII-N
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensor
Thermistor
Cord Length (m)
1
Weight (g)
About 145g (a dry cell is included)
Body Dimensions (Width x Depth x Height) (mm)
71x36x170 (except for protrusions)
Measuring Range
-50 to 250 deg C (SWPII sensor series by the sensor used)
Pricision
Body :-9.9 degree c to 199.9 degree c (+/- 0.1 degree c + 1 digit) / other (+/- 1 degree c + 1 digit) at 25degreeC* integration of precision depends on the sensor probe to continue.
Accessories
ONE STRAP, TWO 4-AA SIZE ALKALINE BATTERIES STANDARD SENSOR PROBE FOR FOOD (SWP [II]-01) 1 INSTRUCTION MANUAL BOOK, BODY VINYL SINGLE COVER
Sensor Dimensions (mm)
temperature sensor: phi3 X 100 (Kurtosis peak)
Sensor Type
SWPII-01M
Power
AAA -- alkaline dry cells, 2 pieces
Model
SK-250WPII-N
Waterproof
COMPLIES WITH JIS C 0920 PROTECTIVE GRADE 6 (IPX6)
Display Function
HOLD, MAX, MIN, auto-power-off
Specification
Auto-power-off setting function (a power source can be automatically cut in 60 minutes)
Resolution (deg C)
0.1 (-9.9-199.9), 1 (except the following on the left)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of center temperature of processed food "ham"
5
From Japan
On 2016-10-21 22:21:46
Easy to hold Because digital screen was easy to see, it was good. I think that it is better to have a cover of the needle tip. I made it with a straw on the juice.
This review is about item#7012013.
Asphalt pavement site
5
From Japan
On 2015-09-25 15:20:46
I started using it at the site. I thought that it could be used without problems and withstand the use of the site. I think that I could use around 5 years in price. If there were no other good models, I wanted to purchase the next one.
This review is about item#08235631.