Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Absolute Digimatic Calipers

Absolute Digimatic Calipers CD-20CXWW

Item.#
07012083
Mfr.#
CD-20CXWW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
External Output Terminal
Available
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.02
Dimensions B (mm)
20
Dimensions A (mm)
50
Measuring Range (mm)
0 - 200
TRUSCO Part Number
288-2850
Sum Roller
Available
Battery Life
About 3.5 years (continuation 20000 hours)
Repeat Pricision (mm)
0.01
Quantization Error
+/-1 count is not included.
Minimum Displayed Amount (mm)
0.01
Power
SR44(button type silver oxide cell)x1
Weight (g)
192
Specification
ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)