Buy more than* S$200* and get FREE SHIPPING

  • Absolute Digimatic Calipers

Absolute Digimatic Calipers CD-15CPX

4.40 (10)
Item.#
07012117
Mfr.#
CD-15CPX
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
External Output Terminal
Without
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
Specification
ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning
Dimensions A (mm)
40
Weight (g)
162
Sum Roller
Without
Battery Life
About 3.5 years (continuation 20000 hours)
Repeat Pricision (mm)
0.01
Quantization Error
+/-1 count is not included.
Power
SR44(button type silver oxide cell)x1
Dimensions B (mm)
16.5
Measuring Range (mm)
0 - 150
TRUSCO Part Number
288-2931
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Lathing
5
From Japan
On 2014-05-15 00:07:01
So far there is no possible to confirm many times for just to read mistake prevention vernier, there is no interruption of the thinking at the time of processing, it will raise the work efficiency. Since also displayed one digit fine number is to issue the accuracy of the fit simple now easier. Because it is good absolute value measurement has of batteries placed in the measurement immediately.
This review is about item#07012101.
Bike maintenance
5
From Japan
On 2013-09-15 17:44:42
Truly first-class products can be used with great peace of mind.
This review is about item#07012117.
Measurement
5
From Japan
On 2013-05-01 05:00:28
Things I was auto ON · OFF other manufacturers had been using until now, there is a forgotten off because there is no auto, but the instrument is Mitutoyo of peace of mind
This review is about item#07012117.
Aluminum, inspection of precision sheet metal processing products of stainless steel
5
From Japan
On 2013-03-13 17:04:22
Because calipers are much using Mitutoyo There is nothing wrong with respect to product In addition, delivery to Tsute packing, anything I got no problem with delivery time Thank you. Also thank you
This review is about item#07012126.
Electronic tools
5
From Japan
On 2013-01-23 12:38:52
In use of the commodity which the case is applied to various lengths, too large for its 100 mm. In size only if possible. Those who bought at about 1000 yen in Akiba, immediately rust although there is a display of stainless steel, sliding or worse, numeric be fixed to drift. In order not to induce frustrating, it is better to buy a hobby and was even luxury goods.
This review is about item#07012101.
Finished dimension confirmation of processed goods
5
From Japan
On 2012-02-11 10:48:50
It had been satisfied with 40 years or more standard calipers, for the first time the digital calipers for hand, easier and feel purchase to 5 years ago. About 1 year ago and severely examined, trust the commitment to the product of Mitutoyo added without operating the actual thing in preparedness buy expensive. Although zero reset operation has forgotten from time to time always display and power off of 0.00 when you close the comfortably-Jo of unnecessary-slip operability liked from the point of ... without exchanging even once the battery. (Standard calipers is shelved, Mitutoyo is important to handle because it is expensive, use the digital calipers that was purchased for the first time almost) Because the display of the first digital calipers that were purchased have been felt in an abnormal (even if the battery replacement), was Kaikae without hesitation. Panic because we ordered, that I bought the type without thumb roller sorry.
This review is about item#07012126.
Measurement
4
From Japan
On 2011-08-20 14:03:49
no problem!
This review is about item#07012117.
Manual as expected
4
From Japan
On 2011-02-23 17:53:49
No problem, okay.
This review is about item#07012117.
Inspection of goods
2
From Japan
On 2010-04-24 23:03:27
But easy-to-use Failure prone. The liquid crystal of the dial would be immediately broken.
This review is about item#07012101.
Cutting
4
From Japan
On 2008-05-28 20:59:15
Initial failure (not start), but was placed in contact with the return in the corresponding poor (after the actual item arrival, manufacturers and consultation Chi of correspondence), was strongly protested, was finally made an immediate exchange. If we say that arrogance of monopoly ...
This review is about item#07012117.