Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Set File Half Round
  • Set File Half Round
  • Set File Half Round

Set File Half Round HA00504

Item.#
07012187
Mfr.#
HA00504
Package Qty.
1Set(5PCSet)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Part Width W (mm)
12
File Length (mm)
110, 110
Overall Length (mm)
215, 215
Width (mm)
12
Type
Set
File Cut Roughness
40cuts/cm, First oil
Type
5 pcs
Thickness (mm)
3.8, 3.8
Shape
Semi-circle