NoteBuy more than* S$200* and get FREE SHIPPING

  • Gel Mouse Pad
  • Gel Mouse Pad
  • Gel Mouse Pad

Gel Mouse Pad MUP-703BL

by Loas
5.00 (1)
Item.#
07012442
Mfr.#
MUP-703BL
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical x Thickness) (mm)
145x220x8-22
Color
Sky
Caution
Through the light's tolerance that comes from the optical mouse, some products may not be supported.
Weight (g)
240
Material
Fabric: nylon Gel: polyurethane
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Entry task
5
From Japan
On 2013-10-10 14:32:13
Hand rest can be separated, you can comfortably use easy to fit the size of your wrist. Cold season because there is a hand rest, it is likely to live in without touching the cold desk.
This review is about item#07012442.