Buy more than* S$200* and get FREE SHIPPING

  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver

DELVO Dedicated Screwdriver DLV8231-EJN

5.00 (1)
Item.#
07012871
Mfr.#
DLV8231-EJN
Package Qty.
1PC
Ship pack of
1
639.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Start Method
Push start
Output Torque (N/m)
0.50 - 1.70
Rolling Speed of No-load (min-1[r.p.m])
2000
Compatible Screws (mm)
Small screw: 2.6 - 4 self-tapping screw: 2.5 - 3.5
Weight (kg)
0.69
Accessories
One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging two-bit
Torque Adjustment
Stepless
Input Power
AC100V(50/60Hz)
Compatible Bits
Opposite side 5mm
Power Consumption (W)
45
Overall Length (mm)
266
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for line work
5
From Japan
On 2014-12-09 14:46:06
Buy 500 yen coupon. It is saved because cash on delivery commission can be covered by this.
This review is about item#07012871.